Shop All Trash Cans
Rubbermaid Commercial
18 gal Rectangular Trash Can, Gray, Resin
Mfr # 1883604
Zoro # G4612645
original price:
$157.99
6% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Rectangular
- Material Resin
- Height 31.6 in
- Series Slim Jim Step-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883604
- Zoro # G4612645
- UPC # 086876224481
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31.6 in |
Details
Trash Container Capacity | 18 gal |
Container Shape | Rectangular |
Color | Gray |
Material | Resin |
Series | Slim Jim Step-On |
Item | Trash Can |
Shape | Rectangular |
Description
Slim Jim Resin Step On,18 gal.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- SAFCO 14 gal Round Trash Can, Black, Steel, Rigid Plastic (9921BL)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 15 1/2 in Dia, Open Top, Polyethylene (FG356988GRAY)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Gray, 27 in Dia, Open Top, LLDPE (FG353600GRAY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, Open Top (FG397000SBLE)
- UMBRA WSTBSKT SKINNY 2G BRZ (082610-125)
- Rubbermaid Commercial Trash Cans