Shop All Trash Cans
Rubbermaid Commercial
18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene
Mfr # 1883460
Zoro # G4070715
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Rectangular Prism
- Material Polyethylene
- Height 31.63 in
- Width 19.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883460
- Zoro # G4070715
- UPC # 86876223941
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31.63 in |
Width | 19.75" |
Depth | 12.25 in |
Details
Trash Container Capacity | 18 gal |
Container Shape | Rectangular Prism |
Color | Beige |
Material | Polyethylene |
Item | Trash Can |
Features | Front Step Style—Foot pedal located on the wide side of the container. |
Top Type | Foot-Lever Clamshell |
Standards | FM Approved |
Opening Closure Type | Top Door |
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 18 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- PROTEAM ProBlade Hard Surface Floor Tool Kit (107531)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883613)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883604)
- RUBBERMAID COMMERCIAL 30 gal Linen Hamper, Black, 20-3/8" Dia, Polypropylene, Aluminum (FG630000BLA)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1971257)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Beige, Plastic (RCP356988BG)
- Rubbermaid Commercial Trash Cans