Shop All Recycling Bins
Rubbermaid Commercial
18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic
Mfr # RCP571873BE
Zoro # G401846983
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.8"
- Color Blue
- Container Shape Rectangular
- Total Capacity 18 gal
- Length 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP571873BE
- Zoro # G401846983
- UPC # 86876201185
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 14.8" |
Length | 26" |
Width/Diameter | 16" |
Details
Color | Blue |
Container Shape | Rectangular |
Total Capacity | 18 gal |
Material | Linear Low-Density Polyethylene (LLDPE); Plastic |
Features | Easy to Clean; Handle; Crack Resistant; Dent Resistant; Stackable |
Item | 18-gallon Recycling Box |
Description
Recycling box is ideal for areas of high paper generation, such as near copiers, printers and in mailrooms, to collect computer paper. It is stackable for convenient use of multiple containers at one time and nestable for easy storage and shipping. Built-in handles make lifting and carrying easy. Texture and design prevent liquid and debris buildup so the container is easy to clean. Container holds 18 gallons. Linear, low-density polyethylene withstands harsh weather conditions and heavy use to prevent cracking, denting or bowing when place outdoors for pickup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 17 In, Tan, PK5 (3500)
- STRIPPER STOP Sorbents, 4 1/2 in x 48 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280249)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (19-3101)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Container, Green, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- RUBBERMAID COMMERCIAL Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Open Top, Satin Black/Satin Black, 1 Openings (FG571473BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- Rubbermaid Commercial Recycling Bins