Shop All Handles, Frames and Braces
This Product is Discontinued
Rubbermaid Commercial
18" Dust Mop Frame, Black (Discontinued)
Mfr # FGM252000000
Zoro # G4095786
This Product is Discontinued
Key Features
- Frame Width 18 in
- Material Metal
- Features Corrosion-resistant, powder coated, heavy-duty, metal frame for durable performance
- Color Black
- Frame Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGM252000000
- Zoro # G4095786
- UPC # 086876089417
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Frame Width | 18 in |
Frame Depth | 5 in |
Length | 18" |
Depth | 5" |
Overall Depth | 5 in |
Overall Width | 18 in |
Details
Item | Dust Mop Frame |
Material | Metal |
Features | Corrosion-resistant, powder coated, heavy-duty, metal frame for durable performance |
Color | Black |
End Type | Snap-On |
Antimicrobial | No |
Series | Snap-On Wire Frame |
For Use With | FGM116000000, FGM117000000, FGM136000000, FGM146000000 |
Color Coding System | No |
Mop Connection Type | Clamp |
Launderable | No |
Mop Style | Flat |
Handle Connection Type | Clamp On |
Description
Dust Mop Frame, Handle Connection Type Clamp On, Overall Width 18 in, Overall Depth 5 in, Color Coding System No, Antimicrobial No, Mop Style Flat, Product Type Dust Mop Frame, Series Snap-On Wire Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.