Shop All Mops
Rubbermaid Commercial
18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber
Mfr # FGQ41200GR00
Zoro # G4053994
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 1/2w x 5 1/2d x 1/2h
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Microfiber
- Mop Style Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41200GR00
- Zoro # G4053994
- UPC # 86876175448
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 18 1/2w x 5 1/2d x 1/2h |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Style | Microfiber |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Microfiber |
Color | Green |
For Use With | Rubbermaid® Commercial Q560 Pad Holder |
Standards | LEED Applicable |
Application | Floor Maintenance |
Features | Washable |
Weight | 0.117 lbs |
Description
Rubbermaid® Commercial Microfiber Dust Pad, 18 1/2 x 5 1/2, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 38 gal Round Trash Can, Black, 20" Dia, None, Plastic (9799BL)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412177)
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White, 4 PK (10100)
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative (S-W4O-B2-QC-DB)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber, PK6 (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Natural (FGM116000000)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- NEXSTEP COMMERCIAL PRODUCTS Rayon Wet Mop (97924)
- Rubbermaid Commercial Mops