Shop All Brooms
This Product is Discontinued
Rubbermaid Commercial
16 in Sweep Face Push Broom, Natural, Brown (Discontinued)
Mfr # FG9B2200BRN
Zoro # G3938076
This Product is Discontinued
Key Features
- Bristle Type Natural
- Sweep Face 16 in
- Bristle Material Palmyra
- Bristle Color Brown
- Block Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9B2200BRN
- Zoro # G3938076
- UPC # 086876164091
- Country of Origin China
- Category Brooms
Dimensions
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Details
Bristle Type | Natural |
Sweep Face | 16 in |
Bristle Material | Palmyra |
Bristle Color | Brown |
Block Material | Wood |
Handle Color | No Handle |
Item | Push Broom |
Broom Handle Color | No Handle |
Broom Handle Material | No Handle |
Includes | Block |
For Use With | FG635200NAT, FG636100NAT |
Broom Grade | Heavy-Duty |
Acid Resistant | Yes |
Features | For the most demanding rough surface. Wide flared ends for greater floor coverage. Tapered handle holes on either side of block allow alternating sides for even wear. |
Series | Street Sweeps |
Color | Brown |
Color Coding System | No |
Handle Connection Type | Tapered |
Handle Tip Material | No Handle |
Description
Push Broom, Broom Type Heavy Duty, Bristle Material Palmyra, Sweep Face 16 in, Bristle Color Brown, Block Material Wood, Handle Length No Handle, Handle Material No Handle, Handle Color No Handle, Handle Connection Type Tapered, Features For the most demanding rough surface. Wide flared ends for greater floor coverage. Tapered handle holes on either side of block allow alternating sides for even wear., For Use With FG635200NAT, FG636100NAT, Includes Block, Tool Type Broom Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.