Shop All Trash Cans
Rubbermaid Commercial
16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend
Mfr # 1971258
Zoro # G4036551
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Rectangular
- Material High Quality Resin Blend
- Height 25 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1971258
- Zoro # G4036551
- UPC # 086876227895
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 11 in |
Container Depth | 22 in |
Length | 22 in |
Trash Can Dia./Width | 11" |
Width/Diameter | 11 in |
Depth | 22 in |
Description
Trash Can, Rectangular, Open, 16 gal, Gray, Height 25 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 7 microns, Clear, 1000 PK (VALH2433N8)
- SPILLTECH Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150H)
- UNGER UNGER Green Window Cleaning System (TRS00)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1971257)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1955960)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, High Quality Resin Blend (1955959)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (FGAOT62SAPL)
- RUBBERMAID COMMERCIAL 50 gal Trash Can, Green (1829411)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - Yellow (FG263200YEL)
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- Rubbermaid Commercial Trash Cans