Shop All Trash Cans
Rubbermaid Commercial
16 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, Plastic
Mfr # 1956181
Zoro # G4036518
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Rectangular
- Color Brown
- Material Plastic
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1956181
- Zoro # G4036518
- UPC # 086876227864
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 11 in |
Length | 22 in |
Trash Can Dia./Width | 11" |
Width/Diameter | 11 in |
Depth | 22 in |
Description
Trash Can, Rectangular, Open, 16 gal, Brown, Height 25 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Standard, 451 Sheets, White, 20 PK (13135)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Blue, 24PK (1820579)
- BETCO Symplicity In-Sync Dishwashing Detergent - Ready-To-Use Liquid (18510400)
- RUBBERMAID COMMERCIAL 30 gal Round Trash Can, Silver, 20 in Dia, Aluminum (FGAOT30SAPL)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 28QT BG (FG295600BEIG)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Silver, 11 5/16 in Dia, Metal (2147581)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, 22 in Dia, Open Top, Polyethylene (FG263200YEL)
- RUBBERMAID COMMERCIAL 30 gal Round Trash Can, Black, 20 in Dia, Open Top, Steel (FGR2030EPLBK)
- SUNCAST COMMERCIAL 23 gal. Rectangular Trash Can, Gray, Snap-On, Polymer (TCN2030)
- Rubbermaid Commercial Trash Cans