Shop All Recycling Bins
Rubbermaid Commercial
16 gal Rectangular Slim Jim Vented Container, Gray, Plastic
Mfr # RCP1971258CT
Zoro # G601846899
product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Durable; Vented; Sturdy; Weather Resistant; Handle; Lightweight
- Color Gray
- Container Shape Rectangular
- Total Capacity 16 gal
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1971258CT
- Zoro # G601846899
- Country of Origin United States
- Category Recycling Bins
Dimensions
Length | 22" |
Height | 25" |
Width/Diameter | 11" |
Details
Features | Durable; Vented; Sturdy; Weather Resistant; Handle; Lightweight |
Color | Gray |
Container Shape | Rectangular |
Total Capacity | 16 gal |
Material | Plastic |
Item | Slim Jim Vented Container |
Description
Slim Jim container with venting channels delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. Space-saving profile fits virtually anywhere. Recycling container is recommended for indoor and outdoor use. Sturdy construction is designed to withstand extreme weather and handling. Molded-in handles and base grips make lifting and emptying easier. Durable, lightweight plastic construction provides long life without the weight, sharp edges and rusting common with some metal containers. Rim with rib-strengthened design increases strength. Container holds 16 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra V23002 Pure Power Blue Waste Digester and Odor Eliminator - 32 oz. (V23002)
- PROFESSIONAL EASY-OFF® Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- DIVERSEY Carpet Pre Treatment, 1 gal., Fruity (101109737)
- PACIFIC BLUE BASIC Perforated Paper Towels, Brown, 12 PK (GPC28290)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- Rubbermaid Commercial Recycling Bins