Shop All Recycling Bins
Rubbermaid Commercial
16 gal Rectangular Slim Jim Vented Container, Gray, Plastic
Mfr # RCP1971258
Zoro # G001847144
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Durable; Vented; Sturdy; Weather Resistant; Handle; Lightweight
- Container Shape Rectangular
- Color Gray
- Total Capacity 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1971258
- Zoro # G001847144
- UPC # 86876227895
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 25" |
Length | 22" |
Width/Diameter | 11" |
Details
Material | Plastic |
Features | Durable; Vented; Sturdy; Weather Resistant; Handle; Lightweight |
Item | Slim Jim Vented Container |
Container Shape | Rectangular |
Color | Gray |
Total Capacity | 16 gal |
Description
Slim Jim container with venting channels delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. Space-saving profile fits virtually anywhere. Recycling container is recommended for indoor and outdoor use. Sturdy construction is designed to withstand extreme weather and handling. Molded-in handles and base grips make lifting and emptying easier. Durable, lightweight plastic construction provides long life without the weight, sharp edges and rusting common with some metal containers. Rim with rib-strengthened design increases strength. Container holds 16 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL Premium Recycled Towels, 2-Ply, PK30, 2 Ply, 30 PK (MAC 630)
- HAPCO-ELMAR 28 qt Trash Can, Sand (R4270SAND)
- TURTLE WAX Automotive Upholstery Claener, 18 Oz (50798)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Nickel/Satin Brass (FG264307BLUE)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- Rubbermaid Commercial Recycling Bins