Shop All Trash Can Lids
Rubbermaid Commercial
16 Gal and 23 Gal Swing Trash Can Lid, Black
Mfr # 267360BK
Zoro # G6188030
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal. and 23 gal.
- Top Type Swing
- Color Black
- Top Design Swing
- Lid Connection Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 267360BK
- Zoro # G6188030
- UPC # 086876186406
- Country of Origin United States
- Category Trash Can Lids
Details
Trash Container Capacity | 16 gal. and 23 gal. |
Top Type | Swing |
Color | Black |
Top Design | Swing |
Lid Connection | Swing |
Item | Trash Can Lid |
Series | Slim Jim |
For Container Capacity | 16 Gal and 23 Gal |
Description
Lid,Slim Jim,Swing Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 3/4"H (1892265)
- RUBBERMAID COMMERCIAL Synthetic-Fill Tile & Grout Brush, 8 1/2" Long, Yellow Plastic Handle (FG9B5600BLA)
- MR. LONGARM Mr. LongArm 7508 Super Tab-Lok-Thread Extension Pole - 4.1' to 7.2' (7508)
- ETTORE Single Leather Squeegee Holster (2042)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- RUBBERMAID COMMERCIAL Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic (RCP265788GY)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Quiet Dolly, 250 lb. Capacity, 18 1/4in Dia., Black - (FG264043BLA)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- BRONCO 32 Gal Trash Can Lid, Purple (84103389)
- Rubbermaid Commercial Trash Can Lids