Shop All Buckets & Mop Pails
Rubbermaid Commercial
15 qt Steel Gray, Plastic
Mfr # FG619400STL
Zoro # G5201845
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Gray
- Capacity 15 qt
- Material Plastic
- Height 12"
- Weight 1.84 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG619400STL
- Zoro # G5201845
- UPC # 86876167528
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Height | 12" |
Width | 17" |
Depth | 10 1/2" |
Details
Color | Steel Gray |
Capacity | 15 qt |
Material | Plastic |
Weight | 1.84 lbs |
Wringer Type | Strainer |
Description
Rubbermaid® Commercial Pail/Strainer Combination, 15qt, Steel Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Pre-Filter (195553-3)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- SAN JAMAR KP196KCGN 6 Qt. Green Cleaning Kleen-Pail Pro Buckets (271KP196KCGN)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers