Shop All Recycling Bins
Rubbermaid Commercial
15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings
Mfr # 2078967
Zoro # G402673311
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Depth 20 3/4 in
- Container Markings Landfill
- Specific Container Material Metal
- Standards Prop 65 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2078967
- Zoro # G402673311
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 20 3/4 in |
Height | 39 37/100 in |
Width/Diameter | 16 1/2 in |
Details
Trash Container Capacity | 15 gal |
Container Markings | Landfill |
Specific Container Material | Metal |
Standards | Prop 65 Compliant |
Color | Blue/Satin Alum |
Includes | Integrated Plastic Liners |
Number of Containers | 1 |
Finish | Powder Coated |
Lid Connection | None |
Material Grouping | Metal |
Container Product Grouping | Recycling Can |
Top Type | Flat with Top Opening |
Number of Openings | 1 |
Item | Recycling Can |
Container Mounting Style | Free-Standing |
Container Shape | Square |
Location | Indoor |
Total Capacity | 15 gal |
For Recyclable Material | Trash |
Mobility | Stationary |
Features | Integrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags |
Description
Landfill Container,15 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00549)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- TOUGH GUY Tire Brush, 6 1/2 in L Handle, Cream, Galvanized Iron Wire, 11 in L Overall (2ZPD5)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- Rubbermaid Commercial Recycling Bins