Shop All Recycling Bins
Rubbermaid Commercial
15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings
Mfr # 2078991
Zoro # G502673327
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Specific Container Material Metal
- Container Shape Square
- Container Mounting Style Free-Standing
- Width/Diameter 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2078991
- Zoro # G502673327
- Country of Origin China
- Category Recycling Bins
Dimensions
Width/Diameter | 16 1/2 in |
Height | 39 37/100 in |
Depth | 20 3/4 in |
Details
Trash Container Capacity | 15 gal |
Specific Container Material | Metal |
Container Shape | Square |
Container Mounting Style | Free-Standing |
Standards | Prop 65 Compliant |
For Recyclable Material | Compost |
Lid Connection | None |
Top Type | Flat with Top Opening |
Container Product Grouping | Recycling Can |
Container Markings | Compost |
Mobility | Stationary |
Total Capacity | 15 gal |
Finish | Powder Coated |
Number of Containers | 1 |
Material Grouping | Metal |
Features | Integrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags |
Location | Indoor |
Number of Openings | 1 |
Color | Black |
Includes | Integrated Plastic Liners |
Item | Recycling Can |
Description
Compost Container,15 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK500 (3CUF5)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 3.78 L Refill Bottle (DIA 33809EA)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- GOJO 1200 ml Foam Hand Soap Cartridge (5369-02)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- HIRSH Recycling Tower, Black, Steel (22637)
- Rubbermaid Commercial Recycling Bins