Shop All Recycling Bins
Rubbermaid Commercial
15 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961619
Zoro # G6599621
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Width 19-1/2"
- Standards ADA Compliant, UL Classified, US Green Building Council
- Number of Openings 1
- Primary Container Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961619
- Zoro # G6599621
- UPC # 086876228533
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 14-25/32" |
Width/Diameter | 18-1/2" |
Depth | 14-1/4 in |
Length | 14-51/64" |
Description
Recycling Can, For Recyclable Material Can, Trash Container Capacity 15 gal, Top Type Open, Number of Openings 1, Container Markings Cans, Total Capacity 15 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 14 1/4 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- ALLPOINTS Low Temp Solution (851097)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Blue/Satin Alum (FG263273BLUE)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Mixed Recycling Station, 33 gal, Resin, Gray (2171557)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- Rubbermaid Commercial Recycling Bins