Shop All Recycling Bins
Rubbermaid Commercial
15 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961615
Zoro # G6599518
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Width 19-1/2"
- Container Shape Rectangular
- Material Steel
- Number of Openings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961615
- Zoro # G6599518
- UPC # 086876228496
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Container Depth | 14-25/32" |
Height | 38 in |
Depth | 14-1/4 in |
Width/Diameter | 18-1/2" |
Length | 14-51/64" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Compost, Glass, Paper, Plastic, Trash, Trash Container Capacity 15 gal, Top Type Open, Number of Openings 1, Container Markings Mixed Recycling, Total Capacity 15 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 14 1/4 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TECHNOLOGY Ultrasonic Cleaner Cleaning Solution for Carburetors & Parts, 1 Gallon Concentrate, Makes 6 Gallons (DTI-202)
- CLOROX Clean-Up Disinfectant Cleaner with Bleach, 32 fl oz (1 quart) Clear (CLO35417)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCH2LT)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Rubbermaid Commercial Recycling Bins