Shop All Buckets & Mop Pails
Rubbermaid Commercial
14 qt Red, Plastic
Mfr # FG261400RED
Zoro # G5169934
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Capacity 14 qt
- Height 11 1/4"
- Weight 1.808 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG261400RED
- Zoro # G5169934
- UPC # 86876012910
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Height | 11 1/4" |
Outside Dia. | 12" |
Details
Color | Red |
Material | Plastic |
Capacity | 14 qt |
Weight | 1.808 lbs |
Description
Rubbermaid® Commercial BRUTE Round Utility Pail, 14qt, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- 9 ELEMENTS Dawn Ultra Original Scent Liquid Dish Soap 7.5 oz 1 pk (08124)
- GOJO 2,000 mL Personal Soaps 4 PK (7290-04)
- IRON OUT Iron Out LI0624PN Rust Stain Remover-24 Fluid Ounces (LI0624PN)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Charging Tub, 7.4" H, White (RCP2135007)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers