Shop All Recycling Bins
Rubbermaid Commercial
14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene
Mfr # FG571473BLUE
Zoro # G4075399
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Material Polyethylene
- Total Capacity 14 gal
- Color Nickel/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG571473BLUE
- Zoro # G4075399
- UPC # 86876201161
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Rectangular |
Material | Polyethylene |
Total Capacity | 14 gal |
Item | Recycling Bin |
Color | Nickel/Satin Brass |
Description
Rubbermaid® Commercial Stacking Recycle Bin, Rectangular, Polyethylene, 14 gal, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Steel Wall Rack for Gallon Jug (801-90)
- DUSTLESS TECHNOLOGIES Dustless Slurry Vac Filter, 7 in W, Foam (H0953)
- BRONCO 10 gal Round Trash Can, Black (84101003)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Open Top, Satin Black/Satin Black, 1 Openings (FG571473BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Nickel/Satin Brass (FG264307BLUE)
- SAFCO Rectangular Recycling Bin (9652)
- Rubbermaid Commercial Recycling Bins