Shop All Mops
Rubbermaid Commercial
13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber
Mfr # FGQ82000BL00
Zoro # G4051553
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 13.75w x 5.5d x 0.5h
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Microfiber Wet Room Pad
- Mop Style Microfiber Wet Room Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ82000BL00
- Zoro # G4051553
- UPC # 86876173741
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 13.75w x 5.5d x 0.5h |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop End Type | Microfiber Wet Room Pad |
Mop Style | Microfiber Wet Room Pad |
Mop Type | Wet Mop Pad |
Item | Wet Mop |
Material | Microfiber |
Color | Blue |
Standards | LEED Applicable |
Features | Washable |
Application | Floors |
For Use With | Rubbermaid® Commercial Q550 Pad Holder |
Weight | 0.166 lbs |
Description
Rubbermaid® Commercial Microfiber Wall/Stair Wet Mopping Pad, Blue, 13 3/4w x 5 1/2d x 1/2h
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pulse Red Cap (FGQ969L10000)
- COLGATE-PALMOLIVE Murphy Oil, Original Wood Cleaner, Liquid, 32oz, 9PK (01163CT)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- TOUGH GUY Tough Guy, Standard Core, 1 Ply, 1000 Sheets, White, 96 PK (31TW74)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop, Red, Microfiber (FGQ41000RD00)
- RUBBERMAID COMMERCIAL 18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12 (FGQ41000GR00)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15700WH00 (FGK15700WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green/White, Cotton/Synthetic, PK6 (FGD25206WH00)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers