Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Trash Can, Gray, 12 1/8 in Dia, Resin
Mfr # 1883602
Zoro # G4612557
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular
- Color Gray
- Material Resin
- Height 28.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883602
- Zoro # G4612557
- UPC # 086876224467
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.3 in |
Width | 12 1/8 in |
Depth | 18 7/8 in |
Width/Diameter | 12 1/8 in |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular |
Color | Gray |
Material | Resin |
Series | Slim Jim Step-On |
Item | Trash Can |
Shape | Rectangular |
Specific Container Material | Plastic |
Features | Factory Mutual Certified Ensures Fire Safety for Regulatory Compliance, Internal Hinge Design Prevents Wall Damage, Liner Retainer Band Easily and Securely Holds Polyliners, Quiet, Noise-Minimizing Lid |
Standards | FM Approved, OSHA and OBRA Standards, REACH Compliant |
Container Mounting Style | Free-Standing |
Top Type | Flat with Top Opening |
Mobility | Stationary |
Material Grouping | Plastic |
Rigid Liner Material | Rigid Liner Sold Separately |
Container Product Grouping | Step-On Container |
Lid Opening Mechanism | Foot Pedal |
Container Markings | Organic Waste |
Lid Connection | Hinged |
Description
Step-On Container, Rectangular, Flat with Top Opening, 13 gal, Gray, Height 28 1/2 in, Width/Diameter 12 1/8 in, Depth 18 7/8 in, Plastic, Plastic, Stationary, Lid Included, Hinged, Front Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- GOFER PARTS Replacement Squeegee - Front For Nobles/Tennant 1014092 (GSQ1018BU)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- ACTIVEAIRE Refill, f/Room Freshener Disp, Sunscape Mango OE, PK 12 (GPC48281)
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- RUBBERMAID COMMERCIAL 32 GAL GRY Trash Can (FG263200GRAY)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BEIG)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- RUBBERMAID COMMERCIAL 65 Gallon Rubbermaid Large Mobile Waste Receptacle - Gray With Lid (FG9W2100GRAY)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Step-On, HDPE/MDPE (1971968)
- Rubbermaid Commercial Trash Cans