Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
13 gal. Rectangular Slim Jim Resin Step On, 13 gal., Blue, Blue, Resin (Discontinued)
Mfr # 1883594
Zoro # G4612487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 13 gal.
- Container Shape Rectangular
- Color Blue
- Material Resin
- Height 28.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883594
- Zoro # G4612487
- UPC # 086876224382
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.4" |
Details
Trash Container Capacity | 13 gal. |
Container Shape | Rectangular |
Color | Blue |
Material | Resin |
Series | Slim Jim Step-On |
Item | Slim Jim Resin Step On,13 gal.,Blue |
Primary Container Color | Blue |
Shape | Rectangular |
Specific Container Material | Resin |
Description
Slim Jim Resin Step On,13 gal.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.