Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Prism Waste Receptacles, Gray, Open Top, Polyethylene
Mfr # 2026695
Zoro # G705674848
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular Prism
- Color Gray
- Material Polyethylene
- Height 26.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2026695
- Zoro # G705674848
- UPC # 86876237634
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 26.09 in |
Width | 11.17" |
Depth | 26.09 in |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular Prism |
Color | Gray |
Material | Polyethylene |
Item | Waste Receptacles |
Top Type | Indoor/Outdoor All-Purpose Waste Bin |
Opening Closure Type | Open Top |
Description
Large-angled opening provides ore access under the counter than traditional slim containers. Integrated venting channels make removing liners easier, improving productivity and reducing the risk of worker injury. Bag cinches secure liners around the rim of the container and allow for quick, knot-free liner changes. Rim and base handles improve grip and control while lifting and emptying full containers. Commercial-grade construction with high-quality resin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Red, Plastic, 13 in L Overall (45814)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- UNGER Bucket, 6 gal., Green (QB220)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic (FG264360YEL)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Containers, White, Plastic (RCP261000WHCT)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, Open Top, LLDPE (FG295500BEIG)
- RUBBERMAID COMMERCIAL 25 gal Round Marshal Classic Container, Beige (RCP817088BG)
- RUBBERMAID COMMERCIAL 300 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG460800BLA)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Lift Up, HDPE (FG9W2700GRAY)
- REV-A-SHELF Accessory, Silver, Plastic (RV-35-17-52)
- Rubbermaid Commercial Trash Cans