Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene
Mfr # 1883602
Zoro # G4075344
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular Prism
- Color Gray
- Material Polyethylene
- Height 28.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883602
- Zoro # G4075344
- UPC # 86876224467
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.38 in |
Width | 18" |
Depth | 11.5 in |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular Prism |
Color | Gray |
Material | Polyethylene |
Item | Trash Can |
Features | Front Step Style—Foot pedal located on the wide side of the container. |
Standards | FM Approved |
Opening Closure Type | Top Door |
Top Type | Foot-Lever Clamshell |
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 13 gal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR1 (1TYR1)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- SPILFYTER Sorbents, 42 gal, 32 in x 150 ft, Oil, Gray, Polypropylene (SFG-97BX)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BEIG)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Open Top, Plastic (FG917388BEIG)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Swing, Plastic (FG917188BLA)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic (FG261000WHT)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, 18 in Dia, Swing, Plastic (FG817088BEIG)
- BRADLEY 36 gal Rectangular Waste Receptacle, Silver, 19 in Dia, Metal (377-380000)
- Rubbermaid Commercial Trash Cans