Shop All Trash Cans
Rubbermaid Commercial
12 gal Semicircular Half Round Metallic Waste Receptacle, Silver, Steel
Mfr # RCPSH12EPLSM
Zoro # G201858681
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Container Shape Semicircular
- Color Silver
- Material Steel
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPSH12EPLSM
- Zoro # G201858681
- UPC # 97591123232
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32" |
Width | 18" |
Depth | 9" |
Diameter | 7" |
Details
Trash Container Capacity | 12 gal |
Container Shape | Semicircular |
Color | Silver |
Material | Steel |
Item | Half Round Metallic Waste Receptacle |
Description
Part of the Rubbermaid Commercial Silhouettes Half Rounds Series, this decorative refuse container fits flush against walls to conserve space and reduce obstruction in high-traffic areas. Sleek, functional design blends seamlessly with upscale and modern indoor facilities. Open-top style provides a large opening for easy waste disposal. Container is made of heavy-gauge, fire-safe steel for frequent use. Leakproof, rigid plastic liner (included) contains liquids and keeps the surrounding area cleaner. Adjustable leg levelers create stability on uneven surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- S.M. ARNOLD BRUSH SOFT GRIP BRASS TIRE (AR82-011)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- DAYTON Complete Head Assembly (31UK58)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BLA)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Black, 15 1/4 in Dia, Open Top, LLDPE (FG295700BLA)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel (1901999)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Black, 19 3/8 in Dia, Open Top, Polyethylene (1779734)
- RUBBERMAID COMMERCIAL 65 Gallon Rubbermaid Large Mobile Waste Receptacle - Gray With Lid (FG9W2100GRAY)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Sable, 26 in Dia, Open Top (FG397500SBLE)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Gray (240464GYB)
- Rubbermaid Commercial Trash Cans