Shop All Brooms
This Product is Discontinued
Rubbermaid Commercial
12 1/2 in Sweep Face Broom, Synthetic, Black (Discontinued)
Mfr # 2018807
Zoro # G5076659
This Product is Discontinued
Key Features
- Bristle Type Synthetic
- Sweep Face 12 1/2 in
- Bristle Material Polypropylene
- Bristle Color Black
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018807
- Zoro # G5076659
- UPC # 086876239300
- Country of Origin China
- Category Brooms
Dimensions
Broom Handle Diameter | 1 in |
Broom Handle Length | 43 in |
Width | 4.1" |
Height | 7" |
Details
Bristle Type | Synthetic |
Sweep Face | 12 1/2 in |
Bristle Material | Polypropylene |
Bristle Color | Black |
Block Material | Plastic |
Handle Color | Yellow |
Item | Broom |
Chemical Resistant | No |
Features | Double-Sided Broomgee(TM), 2 1/2 in TPE Squeegee Blade, Easy Connect Hanger Bracket On Wet/Dry Pan |
Broom Grade | Medium-Duty |
Series | Maximizer(TM) Expansion |
Color | Black |
Broom Handle Color | Yellow |
Broom Handle Material | Steel |
Includes | Block |
For Use With | Mfr. No. 2018806 |
Handle Tip Material | Thermoplastic Rubber |
Handle Connection Type | Threaded |
Description
Broom, Bristle Material Polypropylene, Sweep Face 12 1/2 in, Bristle Color Black, Block Material Plastic, Handle Length 43 in, Handle Material Steel, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant No, Features Double-Sided Broomgee(TM), 2 1/2 in TPE Squeegee Blade, Easy Connect Hanger Bracket On Wet/Dry Pan, For Use With Mfr. No. 2018806, Includes Block, Tool Type Broom Head and Handle, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.