Shop All Recycling Bins
Rubbermaid Commercial
1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic
Mfr # RCP295073CT
Zoro # G701859553
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 1.19 gal
- Material Plastic
- Features Chip Resistant; Rust Resistant; Dent Resistant; Easy to Clean
- Color Black
- Height 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP295073CT
- Zoro # G701859553
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 11.5" |
Depth | 10.6" |
Width/Diameter | 7.3" |
Details
Total Capacity | 1.19 gal |
Material | Plastic |
Features | Chip Resistant; Rust Resistant; Dent Resistant; Easy to Clean |
Color | Black |
Container Shape | Rectangular |
Item | Saddlebasket Recycling Side Bin |
Description
Saddle-basket, recycling bin attaches to any 14-1/2" wide x 10-3/8" deep deskside wastebasket to create a space-efficient recycling center. Set inside wastebasket (sold separately) for a more compact station or place on the outside to maximize capacity. All-plastic construction won't chip, rust or dent. Rolled rims add strength and are easy to clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Power Tool Adapter (49-90-2018)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 17 microns, Clear, 250 PK (S404817N)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- SWIFFER Swiffer Wetjet Kit (037000928102)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Satin Brass/Satin Brass (2007917)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- COMMERCIAL ZONE PRODUCTS Canpactor Can Crusher Waste Container, 30 gal Capacity, Easy to Use, Plastic (745102)
- Rubbermaid Commercial Recycling Bins