Shop All Recycling Bins
Rubbermaid Commercial
1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic
Mfr # RCP295073
Zoro # G301859069
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5"
- Container Shape Rectangular
- For Use With Rubbermaid 2956 Medium Wastebasket
- Material Plastic
- Depth 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP295073
- Zoro # G301859069
- UPC # 30402292673
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 11.5" |
Depth | 10.6" |
Width/Diameter | 7.3" |
Details
Container Shape | Rectangular |
For Use With | Rubbermaid 2956 Medium Wastebasket |
Material | Plastic |
Item | Saddlebasket Recycling Side Bin |
Total Capacity | 1.19 gal |
Features | Chip Resistant; Rust Resistant; Dent Resistant; Easy to Clean |
Color | Black |
Description
Saddle-basket, recycling bin attaches to any 14-1/2" wide x 10-3/8" deep deskside wastebasket to create a space-efficient recycling center. Set inside wastebasket (sold separately) for a more compact station or place on the outside to maximize capacity. All-plastic construction won't chip, rust or dent. Rolled rims add strength and are easy to clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK 1L Foam Hand Soap Refill Cartridge (91552)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- WEILER 24" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42164)
- LIBMAN Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep (581)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Mixed Recycling Station, 33 gal, Resin, Gray (2171557)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings (1792373)
- GEC Global Industrial Square Recycling Trash Can, 35 Gallon, Blue (641439RBL)
- Rubbermaid Commercial Recycling Bins