Shop All Recycling Bins
Rubbermaid Commercial
1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings
Mfr # FG295073BLA
Zoro # G2530017
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 1 gal
- Width 7-1/4"
- Number of Openings 1
- Shape Rectangular
- Recycling Material Paper/Cans/Trash/Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG295073BLA
- Zoro # G2530017
- UPC # 086876200584
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 7-1/4" |
Height | 11-1/2 in |
Width/Diameter | 7-1/4" |
Depth | 10-1/2 in |
Length | 10-3/8" |
Description
Recycling Saddle, For Recyclable Material Bottle, Can, Paper, Trash, Trash Container Capacity 1 gal, Top Type Open, Number of Openings 1, Total Capacity 1.1875 gal, Color Black, Container Shape Rectangular, Height 11 1/2 in, Width/Diameter 7 1/4 in, Depth 10 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Stationary, For Use With FG254300BLA, FG295600BLA, FG295606GRN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic (FG260900GRAY)
- NILFISK Cartridge Filter, Dry, ULPA Cartridge Filter (01737631)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- TOUGH GUY Disinfectant, 20 oz. Aerosol Can, Floral (53CW04)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Container, Green, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL Square Square Recycling Container, 23 gal., 15-, Blue, Plastic (RUB152CBLU)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- Rubbermaid Commercial Recycling Bins