Shop All Trash Cans
Rubbermaid Commercial
11 gal Round Trash Can, Gray, 15 3/4 in Dia, Open Top, LLDPE
Mfr # FG294700GRAY
Zoro # G4088034
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 11 gal
- Container Shape Round
- Color Gray
- Material LLDPE
- Height 183/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG294700GRAY
- Zoro # G4088034
- UPC # 086876018288
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 183/4 in |
Width | 153/4 in |
Trash Can Dia./Width | 15-3/4" |
Width/Diameter | 15 3/4 in |
Diameter | 15 3/4 in |
Description
Trash Can, Round, Open, 11 gal, Gray, Height 18 3/4 in, Width/Diameter 15 3/4 in, Plastic, Plastic, Smooth, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- RMR BRANDS Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz (RMRTT32)
- GOFER PARTS Replacement Squeegee - Rear (A) For Pacific Steamex 870711 (GSQ1179AU)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Beige, Plastic (RCP356988BG)
- RUBBERMAID COMMERCIAL 159 gal Rectangular Trash Can, Gray, Open Top, Plastic (1971258)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Beige, 11 3/4 in Dia, Swing, Polycarbonate Base/ABS Top (FG782200BEIG)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Orange, 24 in Dia, Plastic (2119307)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Gray, Open Top, Plastic (FG295500GRAY)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, White (FG265500WHT)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- Rubbermaid Commercial Trash Cans