Shop All Trash Can Lids
This Product is Discontinued
Rubbermaid Commercial
11 gal, 22 gal Funnel Trash Can Lid, 16 1/4 in W/Dia, Gray, Plastic, 1 Openings (Discontinued)
Mfr # FG354800GRAY
Zoro # G3967126
This Product is Discontinued
Key Features
- Top Type Funnel
- For Use With Mfr. No. 2947, 3546
- Container Shape Round
- Lid Shape Round
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG354800GRAY
- Zoro # G3967126
- UPC # 086876023527
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16 1/4 in |
Height | 4 in |
Trash Can Dia./Width | 16-1/4" |
Width | 16 1/8 in |
Details
Top Type | Funnel |
For Use With | Mfr. No. 2947, 3546 |
Container Shape | Round |
Lid Shape | Round |
Color | Gray |
Top Design | Funnel Top |
Lid Connection | Snap On |
Opening Closure Type | None |
Item | Trash Can Lid |
Primary Container Color | Gray |
Series | Untouchable |
Specific Container Material | Plastic |
Container Basic Material | Plastic |
For Use With Trash Can Mfr. Model Number | FG294700GRAY |
Material | Plastic |
Number of Openings | 1 |
Material Grouping | Plastic |
For Container Capacity | 11 gal, 22 gal |
For Cntnr Cap | 11 gal, 22 gal |
Description
Trash Can Top, Funnel, 11 gal, 22 gal, Round, Snap On, Number of Openings 1, Gray, Untouchable(R) Series, Height 4 in, Width/Diameter 16 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.