Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
10quart Sanitizing Caddy, Yellow
Mfr # RCP9T8200YW
Zoro # G107202328
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Width 14"
- Overall Depth 7.5"
- Bucket Capacity 10 qt
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9T8200YW
- Zoro # G107202328
- UPC # 86876180664
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 14" |
Overall Depth | 7.5" |
Overall Height | 8" |
Details
Color | Yellow |
Item | 10-quart Sanitizing Caddy |
Bucket Capacity | 10 qt |
Description
Sanitizing Caddy holds 10 quarts to enhance productivity Caddy is designed to fit securely into Rubbermaid Commercial 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94 and 9T95 HighCapacity Cleaning Carts The 10quart capacity is perfect for holding disinfectant to sanitize rooms that need to be cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Mobile Step-On Container, Beige, Plastic (RCP614500BG)
- RENOWN 6 Gal. Bucket Window Washing (REN03888)
- SCRUB DADDY ScrubDaddy Lemon Sponge (SDLFMVP)
- SEM PAINTS SEM Soap (39362)
- RUBBERMAID COMMERCIAL Liner, Black, for Mfr. No. 1902466 (1902702)
- RUBBERMAID COMMERCIAL Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black (FG617388BLA)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Pocket Liner, Black, for Mfr. No. 1902467 (1919270)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Gray, Polypropylene (1969596)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- PERFEX Truclean Twin 3" Casters/Wheels With Out (22-44)
- Rubbermaid Commercial Carts, Caddies & Accessories