Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
100% Post Industrial Cotton Dust Mop, White (Discontinued)
Mfr # FGK15200WH00
Zoro # G3135316
This Product is Discontinued
Key Features
- Handle Material None
- Color White
- Length 18 in
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGK15200WH00
- Zoro # G3135316
- UPC # 086876049176
- Country of Origin United States
- Category Mops
Dimensions
Length | 18 in |
Depth | 5 in |
Details
Handle Material | None |
Item | Dust Mop |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Launderable | Yes |
For Use With | Mfr. No. FGM252000000 |
Features | Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style. |
End Type | Cut |
Color Coding System | Yes |
Material | 100% Post Industrial Cotton |
Antimicrobial | No |
Description
Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 18 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System Yes, For Use With Mfr. No. FGM252000000, Features Pre-Laundered, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.