Shop All Mop Wringers
Rubbermaid Commercial
10 to 32 oz WaveBrake Down Press Mop Wringer, Yellow, Plastic
Mfr # 2064959
Zoro # G2188619
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Down Press
- Wringer Material Plastic
- Series WaveBrake
- Mop Capacity 10 to 32 oz
- For Use With Mfr. No. 2064914
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2064959
- Zoro # G2188619
- UPC # 00086876255676
- Country of Origin United States
- Category Mop Wringers
Dimensions
For Mop Size | 32 oz |
Details
Wringer Color | Yellow |
Wringer Type | Down Press |
Wringer Material | Plastic |
Series | WaveBrake |
Item | Mop Wringer |
Mop Capacity | 10 to 32 oz |
For Use With | Mfr. No. 2064914 |
Features | Designed to Last 5 yr or 200,000 Cycles |
Handle Material | Steel |
Color | Yellow |
Product Type | Mop Wringer |
Compatible Manufacturer Part Number | 2064914 |
Description
Mop Wringer, Wringer Type Down Press, Wringer Material Plastic, Color Yellow, For Mop Size 32 oz, Color Coding System Yes, Compatible Grainger Part Number 493H10, Compatible Manufacturer Part Number 2064914, Features Designed to Last 5 yr or 200,000 Cycles, Handle Material Steel, Product Type Mop Wringer, Series WaveBrake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK216 (51700-81181)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Red (RCP758888RD)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene (1863896)
- RUBBERMAID COMMERCIAL Finish Bucket, w/Lid, 20-Pad Capacity, 26.2"x14.7"x16.2", BE (RCPQ93000BE)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers