Shop All Buckets & Mop Pails
Rubbermaid Commercial
10-quart Sanitizing Caddy, 8" H, Yellow
Mfr # RCP9T8200YWCT
Zoro # G702448770
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 10 qt
- Color Yellow
- Bucket/Pail Width 14"
- Bucket/Pail Height 8"
- Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9T8200YWCT
- Zoro # G702448770
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 14" |
Bucket/Pail Height | 8" |
Depth | 7.5" |
Details
Bucket Capacity | 10 qt |
Color | Yellow |
Item | 10-quart Sanitizing Caddy |
Type | Bucket |
Description
Sanitizing Caddy holds 10 quarts to enhance productivity. Caddy is designed to fit securely into Rubbermaid Commercial 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94 and 9T95 High-Capacity Cleaning Carts. The 10-quart capacity is perfect for holding disinfectant to sanitize rooms that need to be cleaned.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Stain Resistant Floor Sealer, 1 gal Bottle (ZUFSLR128EA)
- SIMPLEHUMAN 12 gal Step Can, Brushed, Stainless Steel (CW2044)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2x12, 72/Bkt, PK6 (6396-06)
- ZORO SELECT Washing Machine Fill Hose, Rubber, 3/8 in Hose Inside Dia, 5 ft Length, 200 psi (60323N)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel (RCP261400GYCT)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- MILLER MFG Duraflex Pail 8 Qt. ROYAL (1126-RY)
- Rubbermaid Commercial Buckets & Mop Pails