Shop All Buckets & Mop Pails
Rubbermaid Commercial
10 qt Gray, Plastic
Mfr # FG296300GRAY
Zoro # G5170022
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 10 qt
- Material Plastic
- Outside Dia. 10 1/2"
- Weight 1.115 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG296300GRAY
- Zoro # G5170022
- UPC # 86876019391
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Outside Dia. | 10 1/2" |
Height | 10 1/4" |
Details
Color | Gray |
Capacity | 10 qt |
Material | Plastic |
Weight | 1.115 lbs |
Description
Rubbermaid® Commercial 10 Quart Plastic Utility Pail, 10 1/2 Diameter x 10 1/4h, Gray Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN Mop and Broom Handles, 1.13" Dia, Natural, Wood (605)
- HUGGIES Natural Care Sensitive Baby Wipes, 3.88 x 6.6, Unscented, White, 56 Wipes, 8PK (31803)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- TOUGH GUY Scouring Pad, 6"L, 3-1/2"W, Nyln, Blu, PK20 (2NTG9)
- RUBBERMAID COMMERCIAL 19 QT Double Pail, 10" H, Gray, Plastic (RCP262888GYCT)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 1 1/4 gal Square Bucket Set, 8 1/2 in H, 9 1/2 in Dia, Green, Red, Yellow, Polypropylene (FG9T83010000)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- IMPACT PRODUCTS Bucket, 10Qt, Deluxe, Red 1 Ea (5510R)
- Rubbermaid Commercial Buckets & Mop Pails