Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
10 gal. Round Trash Can, Gray, 15 3/4 in Dia, None, Plastic (Discontinued)
Mfr # FG261088GRAY
Zoro # G4014547
This Product is Discontinued
Key Features
- Trash Container Capacity 10 gal.
- Container Shape Round
- Color Gray
- Material Plastic
- Height 17-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG261088GRAY
- Zoro # G4014547
- UPC # 086876171082
- Country of Origin Unknown
- Category Trash Cans
Dimensions
Height | 17-1/4" |
Width | 15 3/4 in |
Trash Can Dia./Width | 16" |
Length | 15-1/2" |
Width/Diameter | 15 3/4 in |
Diameter | 15 1/4 in |
Description
Trash Can, Round, Open, 10 gal, Gray, Height 17 1/4 in, Width/Diameter 15 3/4 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.