Shop All Trash Cans
Rubbermaid Commercial
10 gal Rectangular Trash Can, Beige, Open Top, Fiberglass
Mfr # FG254400BEIG
Zoro # G4071083
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Rectangular
- Color Beige
- Material Fiberglass
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG254400BEIG
- Zoro # G4071083
- UPC # 86876117295
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 20" |
Width | 15" |
Depth | 11.25 in |
Details
Trash Container Capacity | 10 gal |
Container Shape | Rectangular |
Color | Beige |
Material | Fiberglass |
Item | Trash Can |
Opening Closure Type | Open Top |
Standards | California State Fire Marshal Approved for Fire Safety (CSFM); UL Classified; UL Listed |
Description
Rubbermaid® Commercial Fire-Resistant Wastebasket, Rectangular, Fiberglass, 10 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Stainless Steel, 12 in Dia, Open Top (FGSR18SSPL)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT401)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Beige, 15 3/4 in Dia, Step-On, Plastic (1883553)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263200GRAY,FG263100GRAY)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Orange, 22 in Dia, Plastic (2119308)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, Open Top, LLDPE (FG295500BEIG)
- RUBBERMAID COMMERCIAL 12 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLRD)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- Rubbermaid Commercial Trash Cans