Shop All Trash Can Lids
This Product is Discontinued
Rubbermaid Commercial
10 gal Flat Lid, 16 in W/Dia, Red, Resin, 0 Openings (Discontinued)
Mfr # FG260900RED
Zoro # G3963359
This Product is Discontinued
Key Features
- Trash Container Capacity 10 gal.
- Top Type Flat
- Container Shape Round
- Lid Shape Round
- Top Design Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG260900RED
- Zoro # G3963359
- UPC # 086876203011
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16 in |
Length | 15-7/8" |
Trash Can Dia./Width | 17-1/4" |
Height | 1 1/4 in |
Width | 17 1/8 in |
Details
Trash Container Capacity | 10 gal. |
Top Type | Flat |
Container Shape | Round |
Lid Shape | Round |
Top Design | Flat Top |
Color | Red |
Opening Closure Type | Snap-Lock |
Item | Lid |
Container Basic Material | Plastic |
For Use With Trash Can Mfr. Model Number | FG261000RED |
Primary Container Color | Red |
Material | Resin |
Standards | Meets NSF 2, 21 Approval, USDA Meat and Poultry Group Listed |
Specific Container Material | Plastic |
Series | BRUTE |
Material Grouping | Plastic |
For Container Capacity | 10 gal |
Number of Openings | 0 |
For Cntnr Cap | 10 gal |
Description
Trash Can Top, Flat, 10 gal, Round, Number of Openings 0, Red, BRUTE(R) Series, Height 1 1/4 in, Width/Diameter 16 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.