Shop All Trash Can Lids
Rubbermaid Commercial
10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings
Mfr # FG306700BLA
Zoro # G3996255
original price:
$27.19
27% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Swing
- Lid Shape Rectangular
- Color Black
- Width/Diameter 11 1/2 in
- Lid Connection Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG306700BLA
- Zoro # G3996255
- UPC # 086876147742
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Length | 11-5/8 in |
Height | 7 in |
Details
Top Type | Swing |
Lid Shape | Rectangular |
Color | Black |
Lid Connection | Snap On |
Item | Wastebasket Lid |
Series | Untouchable |
Material | Resin |
For Container Capacity | 10 1/2 gal |
Number of Openings | 1 |
Description
Trash Can Top, Swing, 10 1/2 gal, Rectangular, Snap On, Number of Openings 1, Black, Untouchable(R) Series, Height 7 in, Width/Diameter 11 1/2 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Drum Latch, ProGuard 4 (826387)
- BIRDWELL Tampico Wood Bowl Brush (733-48)
- LIBMAN 5 in. W X 18.5 in. L Wet/Dry Microfiber Mop Refill 1 pk (119)
- DIVERSEY Carpet Spotter, 32 oz., Bottle (95002523)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic (FG268988BEIG)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- Rubbermaid Commercial Trash Can Lids