Shop All Mops
Rubbermaid Commercial
1 in Wet Mop, White, Cotton, PK12
Mfr # RCPV11700WH00
Zoro # G102448882
product price: $58.79
/pk 12, $4.90/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Material Cotton
- Type Mop Head Refill
- Application General Purpose
- Features Moisture Resistant; Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPV11700WH00
- Zoro # G102448882
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Item | Wet Mop |
Type | Mop Head Refill |
Application | General Purpose |
Features | Moisture Resistant; Absorbent |
For Use With | Rubbermaid Commercial Invader Side Gate-style Mop Handles |
Description
Low-cost, 20 oz. cotton mop is perfect for general-purpose cleaning on Rubbermaid Commercial Invader side gate-style mop handles. The 1" mesh headband on the mophead prohibits moisture-retention for longer product life. Good-quality cotton provides good absorbency. Cut-end cotton is recommended for industrial, commercial and office areas on vinyl tile, laminate, smooth ceramic tile, rubber, hardwood and smooth concrete. Laundering of the Economy Cotton Cut-end Mop is not recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- ZEP Solvent Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (9901)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- ILC Replacement for Radio Shack Deoxit D5s-6 Spray Contact Cleaner AND (DEOXIT D5S-6 SPRAY CONTACT CLEANER AND RADIO SHAC)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGD21306BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (FGJ85300GR00)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- Rubbermaid Commercial Mops