Shop All Mops
Rubbermaid Commercial
1 in Wet Mop, Looped-End, Green
Mfr # FGA21206GR00
Zoro # G6542280
product price: $17.25
/ea
Sold in multiples of 6 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Green
- Handle Material No Handle
- Mop End Type Looped
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21206GR00
- Zoro # G6542280
- UPC # 086876055429
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Details
Mop Head Color | Green |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Type | Wet Mop |
Item | Wet Mop |
Series | Web Foot(R) |
Launderable | Yes |
Material | 4-Ply Cotton/Synthetic Blend Yarn |
Color | Green |
Description
Medium Wet Mop Head,1 In.,4 Ply,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 8712-04 Antibacterial Plum Foam Handwash Purple ADX-7, 4PK (2488124)
- WARSAW CHEMICAL Citrus Oxygenated All-Purpose Cleaner, Citrus Scent, 1-Gallon, 4PK (63250-0000004)
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- IMPACT PRODUCTS 12 BLK MTL Dust Pan (4212-90)
- RUBBERMAID COMMERCIAL Microfiber Wet Mop Kit (FGQ101200000)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ40820GR00 (FGQ40820GR00)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- SWIFFER 46 in L Wetjet Mop Starter Kit, White, Cloth (92811KT)
- Rubbermaid Commercial Mops