Shop All Mops
Rubbermaid Commercial
1 in Wet Mop, Green, Microfiber
Mfr # FGT81306GR00
Zoro # G805674700
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size 1 in
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop Style Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT81306GR00
- Zoro # G805674700
- UPC # 86876201239
- Country of Origin Indonesia
- Category Mops
Dimensions
Headband Size | 1 in |
Mop Pad Size | 1 in |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop Style | Microfiber |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Microfiber |
Application | Floor Maintenance |
Weight | 0.6 lbs |
For Use With | Wet Mop Handles and Frames |
Color | Green |
Description
Designed to have greater floor contact and improved absorbency. Constructed with a blend of continuous-filament microfiber and polyester. Triple the durability and withstands three times the number of launders of standard-blend mops.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 32 gal Trash Can, Brownstone (ANA32)
- EWBANK Compact Carpet Shampooer with Portable Upholstery Brush & Shampoo (250/265)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Plus Squeegee 18 Inch (LS000,UC450)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGC11306BL00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ56000YL00 (FGQ56000YL00)
- RUBBERMAID COMMERCIAL Blend Mop Head, Blue, Blended, D21306BL00 (D21306BL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 (FGD51306WH00)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- Rubbermaid Commercial Mops