Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
1 in Wet Mop, 16 oz Dry Wt (Discontinued)
Mfr # 2025501
Zoro # G4233273
This Product is Discontinued
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Side Gate
- Mop Head Material Polyester
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2025501
- Zoro # G4233273
- UPC # 086876238594
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 1 in |
Height | 1.5" |
Width | 5.5" |
Depth | 6.5" |
Details
Mop Head Color | White |
Mop Connection Type | Side Gate |
Mop Head Material | Polyester |
Mop End Type | Cut |
Mop Style | String |
Item | Wet Mop |
For Use With | Rubbermaid Commercial Products Mop Handles |
Color | White |
Handle Included | No |
Dry Weight | 16 oz |
Ply | 3 |
Features | Disposable |
Chemical Resistant | Yes |
Launderable | No |
Wet Mop Tailband | 5.0 in |
Product Type | Wet Mop |
Includes Handle | No |
Mop Style | String |
Launderability | Disposable |
Description
Wet Mop, Mop Connection Type Side Gate, Launderable No, Dry Weight 16 oz, Mop End Type Cut, Color Coding System No, Features Disposable, Headband Size 1 in, Includes Handle No, Mop Style String, Product Type Wet Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.