Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton
Mfr # FGF11700WH00
Zoro # G3145913
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGF11700WH00
- Zoro # G3145913
- UPC # 086876045925
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Length | 34" to 40" |
Overall Length | 34 in to 40 in |
Overall Width | 5 in |
Overall Depth | 2 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Overall Width 5 in, Overall Depth 2 in, Launderable No, Color White, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Headband Style Narrow, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Dura Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle (1033704EA)
- S.M. ARNOLD PUSH BROOM 24" SMOOTH W/60" HANDLE (AR92-212)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11700WH00)
- RUBBERMAID COMMERCIAL Microfiber Pad, f/HYGEN 18" Frame, 19"x7-3/4", BE/WE, PK 150 (RCP2134282)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, PK12 (FGJ15100YL00)
- RUBBERMAID COMMERCIAL Flat Wall Washing Kit, Slide On Connection, White, Cotton (FGS22600GY00)
- RUBBERMAID COMMERCIAL Spray Mop, Hook-and-Loop Connection, Yellow (3486108)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (FGD21306GR00)
- ORFEBRERIA 5 x 24 in. Loop-End Launderable Dust Mop Head (OR2683140)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers