Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic
Mfr # FGD21306RD00
Zoro # G4140017
original price:
$12.85
5% off
new price: $12.19
/ea
$12.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Red
- Mop Connection Type Slide On
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD21306RD00
- Zoro # G4140017
- UPC # 086876155020
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Length | 35" to 41" |
Overall Length | 35 in to 41 in |
Overall Width | 6 in |
Overall Depth | 19 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 19 in, Launderable Yes, Color Red, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 6 in Scrub Brush (6482)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- HOSPECO Rayon Open Weave Shop Towels 13" x 21", Yellow (N-F220QCY)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (FGD21306GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGD21306BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 (FGA25206WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGA25306WH00)
- RUBBERMAID COMMERCIAL Flat Wet Mop, White, Nylon, PK6 (FGQ80500WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15206BL00)
- LIBMAN 9.5 in. W X 10 in. L Hardwood Floor Sponge Mop Refill (2027)
- Rubbermaid Commercial Mops