Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12
Mfr # FGF51700BL00
Zoro # G4394205
product price: $94.59
/pk 12, $7.88/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Mop Connection Type Slide On
- Mop Head Material Synthetic Blend
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGF51700BL00
- Zoro # G4394205
- UPC # 086876049152
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Length | 6" |
Overall Length | 6 in |
Overall Width | 6 in |
Overall Depth | 17 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 17 in, Launderable No, Color Blue, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Headband Style Narrow, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Cleaning Supplies - Drill Brush - Power Scrubber Brush Multi Use Kit (5in-S-GRWY-QC-DS)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- METROPOLITAN VACUUM DataVac® ESD Anti-Static, Safe Pro Series Vacuum Blower (117-117513)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, FGT25500WH00 (FGT25500WH00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black, Microfiber (FGQ85500BK00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL 56 in L Mops, Yellow, Nylon (FGQ97900YL00)
- RUBBERMAID COMMERCIAL 30 in to 42 in L Duster, Black, Lambswool (FG9C04000000)
- WEILER 32 oz. Wet Mop Head, 8-Ply Cotton Yarn (75105)
- Rubbermaid Commercial Mops