Shop All Mops
Rubbermaid Commercial
1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA41206WH00
Mfr # FGA41206WH00
Zoro # G4051291
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA41206WH00
- Zoro # G4051291
- UPC # 10086876093497
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | White |
Features | Washable |
Application | Floor Maintenance |
Weight | 1 lbs |
Description
Rubbermaid® Commercial Web Foot Finish Mop, White, Med, Cotton/Synthetic, 1". White Headband, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Cotton/Synthetic (1TYP8)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK10 (46CC)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- RUBBERMAID COMMERCIAL Sponge Mop, 12", Refillable Steel, PK 6 (RCP6435BZECT)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00 (FGH24600GY00)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Red, Microfiber (2132423)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Green, Microfiber, FGQ42600GR00 (FGQ42600GR00)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU8 (6PVU8)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers