Shop All Mops
Rubbermaid Commercial
1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00
Mfr # FGA21206WH00
Zoro # G4053574
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21206WH00
- Zoro # G4053574
- UPC # 10086876055259
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic |
Color | White |
Features | 1" Headband, Washable |
Application | Floors |
Weight | 1.265 lbs |
Headband Color | Green |
Description
Rubbermaid® Commercial Web Foot Shrinkless Looped-End Wet Mop Head, Cotton/Synthetic, 1", Medium, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32350-GY)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- HYGENALL LEADOFF Cleaner, 5 gal. Pail, Citrus (LS9005G)
- LDR Toilet Plunger 16 in. L X 5 in. D (512A3209)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- RUBBERMAID COMMERCIAL Commercial Mop Head, Super Stitch, Loop End GN, PK 6 (RCPD21206BECT)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (FGD25306WH00)
- RUBBERMAID COMMERCIAL 56 in L Mops, Yellow, Nylon (FGQ97900YL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGA25206BL00)
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers