Shop All Mops
Rubbermaid Commercial
1 in Looped-End Wet Mop, White, Cotton/Synthetic, FGA21306WH00
Mfr # FGA21306WH00
Zoro # G501839847
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Pad Size Large
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21306WH00
- Zoro # G501839847
- UPC # 86876055276
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1" |
Mop Pad Size | Large |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic |
Application | Floor Maintenance |
For Use With | FGH116000000 and FGH14600GY00 Invader Wet Mop Handles |
Color | White |
Features | Washable |
Weight | 1.8 lbs |
Headband Color | Red |
Description
Contains antimicrobial product protection, which inhibits the growth of bacteria that causes odors and stains. Withstands repeated launderings without shrinkage, while looped ends and tailbanding reduce tangling for like-new performance after every wash. Colorfast fibers will not shrink or fade with repeated launderings. Pre-laundered and pre-shrunk for longer product life. PVC-coated mesh headband prohibits moisture penetration and resists chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RID-X® Septic System Treatment Concentrated Powder, 19.6 oz, PK6 (19200-80307)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- TOUGH GUY 5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY9)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- RUBBERMAID COMMERCIAL Wet Mop, Blue, Microfiber (FGQ40900BL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025506)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 56 in L Mops, Yellow, Nylon (FGQ97900YL00)
- RUBBERMAID COMMERCIAL Medium Scrubber Pad, Yellow, Microfiber, PK6 (FGQ81000YL00)
- RUBBERMAID COMMERCIAL Rubbermaid Wet Foot Microfiber Tube Mop Head w5 Headband T85206 (FGT85206GR00)
- Rubbermaid Commercial Mops