Shop All Mops
Rubbermaid Commercial
1 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6
Mfr # FGA21206GR00
Zoro # G4051702
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Pad Size Medium
- Mop Head Color Green
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21206GR00
- Zoro # G4051702
- UPC # 10086876055426
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1" |
Mop Pad Size | Medium |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Includes | Includes six wet mop heads per case. |
Color | Green |
Application | Floor Maintenance |
Features | 1" Headband, Washable |
Weight | 7.543 lbs |
Description
Rubbermaid® Commercial Web Foot Wet Mop Heads, Shrinkless, Cotton/Synthetic, Green, Medium, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 21 gal Square Trash Can, Black, 13" Dia, Rigid Plastic (9668)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring 80 pk, 80PK (00E88390)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150M)
- NU-CALGON 4291-08 1 Gallon Nu-Brite Condenser Coil Cleaner, 4PK (499429108)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- RUBBERMAID COMMERCIAL Microfiber Wet Mop Kit (FGQ101200000)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Blue, PK 12 (RCPQ410BLCT)
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers